Square D (Schneider Electric) AL250JD Mechanical Lug Kit For 200 to 250A J Frame Circuit Breakers | Graybar Store
Square D (Schneider Electric) - Mechanical Lug Kit For 200 to 250A J Frame Circuit Breakers - AL250JD
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug Kit For 200 to 250A J Frame Circuit Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: AL250JD
    SKU: 25053046
    $101.58
    Checking Pricing
         
    Use With:(1) 3/0 AWG to 350 kcmil AL/CU
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # AL250JD
    • Accessory Type Mechanical Lug Kit
    • Use With (1) 3/0 AWG to 350 kcmil AL/CU
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical lug kit for 200 to 250A J Frame circuit breakers. Use with (1) 3/0 AWG to 350 kcmil AL/CU.