Panduit CLMAR2/0-14-Q Mechanical Lug | Graybar Store
Panduit - Mechanical Lug - CLMAR2/0-14-Q
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug

    Manufacturer: Panduit
    Manufacturer #: CLMAR2/0-14-Q
    SKU: 25438906
    $19.23
    Checking Pricing
         
    Stud Size (Inches):1/4
    Use With:Universal Ground System
    Wire Size:14 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CLMAR2/0-14-Q
    • Materials Tin-Plated Copper
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 2/0 AWG
    Product Overview:
    StructuredGround™ Mechanical Lug, Tin-Plated Copper, Wire Size: 14 to 2/0 AWG, Stud Size (Inches): 1/4 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility