Hubbell Wiring Device - Kellems HBL460MIF7W Mechanical Interlock | Graybar Store
Hubbell Wiring Device - Kellems - Mechanical Interlock - HBL460MIF7W
+ / - Hover over image to Zoom
Other Views

    Mechanical Interlock

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL460MIF7W
    SKU: 94013107
    $1,804.40
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:480 V
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL460MIF7W
    • Color Red
    • Amperage 60A
    • No. of Poles 3
    • No. of Wires 4
    • Voltage Rating 480 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Mechanical Interlock, Amperage: 60 A, Voltage Rating: 480 V, No. of Wires: 4, No.of Poles: 3