Square D (Schneider Electric) S29369 Mechanical Interlock | Graybar Store
Square D (Schneider Electric) - Mechanical Interlock - S29369
+ / - Hover over image to Zoom
Other Views

    Mechanical Interlock

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: S29369
    SKU: 25241394
    $444.03
    Checking Pricing
         
    Use With:Circuit Breakers With Rotary Handles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # S29369
    • Accessory Type Interlock
    • Use With Circuit Breakers With Rotary Handles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Circuit Breaker Mechanical Interlock, For Rotary Handle, Use With H/J Frame Molded Case Circuit Breaker
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P