Burndy GIE2CG3 High Copper Alloy Ground Clamp, Vehicle Grounding Heavy Duty Construction, 6 to 2 AWG | Graybar Store
Burndy - High Copper Alloy Ground Clamp, Vehicle Grounding Heavy Duty Construction, 6 to 2 AWG - GIE2CG3
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Clamp, Vehicle Grounding Heavy Duty Construction, 6 to 2 AWG

    Manufacturer: Burndy
    Manufacturer #: GIE2CG3
    SKU: 99528381
    $92.99
    Checking Pricing
         
    Use With:Heavy Duty Construction; Vehicle Grounding
    Wire Size:6 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GIE2CG3
    • Materials Beryllium Copper
    • Wire Size 6 to 2 AWG
    • Use With Heavy Duty Construction; Vehicle Grounding
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GIE Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, Beryllium Copper, Wire Size: 6 to 2 AWG