Burndy GAR6434 High-Conductivity Copper Alloy Mechanical Grounding Connector, 3/8 in., 300 to 500 MCM | Graybar Store
Burndy - High-Conductivity Copper Alloy Mechanical Grounding Connector, 3/8 in., 300 to 500 MCM - GAR6434
+ / - Hover over image to Zoom
Other Views

    High-Conductivity Copper Alloy Mechanical Grounding Connector, 3/8 in., 300 to 500 MCM

    Manufacturer: Burndy
    Manufacturer #: GAR6434
    SKU: 88047366
    $51.97
    Checking Pricing
         
    Pipe Size (Inches):3/8 in.
    Wire Size:300 to 500 MCM
    Use With:Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR6434
    • Materials Copper Alloy
    • Pipe Size (Inches) 3/8 in.
    • Wire Size 300 to 500 MCM
    • Use With Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstore™ GAR Mechanical Grounding Connector, Cable To Rod Or Pipe, Copper Alloy, Wire Size: 300 to 500 kcmil, Pipe Size (Inches): 3/8 in