Burndy GAR1629 1-1/4 Inch to 2/0 AWG to 250 MCM AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector | Graybar Store
Burndy - 1-1/4 Inch to 2/0 AWG to 250 MCM AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector - GAR1629
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch to 2/0 AWG to 250 MCM AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR1629
    SKU: 88047333
    $50.60
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 in.
    Wire Size:2/0 AWG to 250 MCM
    Use With:Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR1629
    • Materials Copper Alloy
    • Pipe Size (Inches) 1-1/4 in.
    • Wire Size 2/0 AWG to 250 MCM
    • Use With Connect Parallel or 90 Copper Cable to Rod or Pipe With the Same Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstore™ GAR Mechanical Grounding Connector, Cable To Rod Or Pipe, Copper Alloy, Wire Size: 2/0 Sol AWG to 250 kcmil, Pipe Size (Inches): 1-1/4 in