Burndy GB34 High Copper Alloy Ground Connector with Durium™ Hardware, Copper Cable to Bar, 300 to 500 MCM | Graybar Store
Burndy - High Copper Alloy Ground Connector with Durium™ Hardware, Copper Cable to Bar, 300 to 500 MCM - GB34
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Connector with Durium™ Hardware, Copper Cable to Bar, 300 to 500 MCM

    Manufacturer: Burndy
    Manufacturer #: GB34
    SKU: 88047370
    $56.27
    Checking Pricing
         
    Wire Size:300 to 500 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GB34
    • Materials Copper Alloy
    • Wire Size 300 to 500 MCM
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SUPER-CLAMP™ GB Mechanical Grounding Connector, Cable, Copper Alloy, Wire Size: 300 to 500 kcmil