Burndy GRL5 Mechanical Grounding Clamp, 5/8 | Graybar Store
Burndy - Mechanical Grounding Clamp, 5/8 - GRL5
+ / - Hover over image to Zoom
Other Views

    Mechanical Grounding Clamp, 5/8

    Manufacturer: Burndy
    Manufacturer #: GRL5
    SKU: 95028867
    $2.84
    Checking Pricing
         
    Rod Size (Inches):5/8
    Material Finish:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GRL5
    • Material Finish Copper
    • Rod Size (Inches) 5/8
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Mechanical grounding clamp for 5/8 inch ground rod, wire size 10 - 2 AWG.
    Specifications
    • Rod Size: 5/8 inch
    • Copper Solid Size (Range): NA
    • Copper Stranded (Range): 10 AWG - 2 AWG
    • Rated for Direct Burial: Yes
    • UL Listed: Yes
    • CSA Certified: Yes
    • ROHS Compatible: Compliant