Burndy KC28B1 Mechanical Grounding Connector | Graybar Store
Burndy - Mechanical Grounding Connector - KC28B1
+ / - Hover over image to Zoom
Other Views

    Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: KC28B1
    SKU: 88047623
    $86.65
    Checking Pricing
         
    Wire Size:1 to 4/0 AWG
    Stud Size (Inches):5/8
    Use With:Copper Conductors; Leaded Bronze Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KC28B1
    • Stud Size (Inches) 5/8
    • Wire Size 1 to 4/0 AWG
    • For Use With Copper
    • Use With Copper Conductors; Leaded Bronze Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical Grounding Connector, Leaded Bronze Alloy, Wire Size: 1 to 4/0 AWG