Burndy KC28 Servit™ Post For Copper Cable to Flat, 1 - 4/0 AWG, 5/8 Stud, 3/4 Stud Length | Graybar Store
Burndy - Servit™ Post For Copper Cable to Flat, 1 - 4/0 AWG, 5/8 Stud, 3/4 Stud Length - KC28
+ / - Hover over image to Zoom
Other Views

    Servit™ Post For Copper Cable to Flat, 1 - 4/0 AWG, 5/8 Stud, 3/4 Stud Length

    Manufacturer: Burndy
    Manufacturer #: KC28
    SKU: 88047622
    $82.51
    Checking Pricing
         
    Wire Size:1 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KC28
    • Wire Size 1 to 4/0 AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit Post™ Mechanical Grounding Connector, Wire Size: 1 to 4/0 Sol AWG; 1 to 4/0 Str AWG, Application: Fence Posts; Ground 1 or 2 Cables to Steel Structures; Tap 1 or 2 Cables from Busbar; Transformers, Leaded Bronze Alloy