Burndy KC22 Servit™ Post For Copper Cable to Flat, 10 - 3 AWG, 3/8 Stud, 15/32 Stud Length | Graybar Store
Burndy - Servit™ Post For Copper Cable to Flat, 10 - 3 AWG, 3/8 Stud, 15/32 Stud Length - KC22
+ / - Hover over image to Zoom
Other Views

    Servit™ Post For Copper Cable to Flat, 10 - 3 AWG, 3/8 Stud, 15/32 Stud Length

    Manufacturer: Burndy
    Manufacturer #: KC22
    SKU: 88047608
    $27.74
    Checking Pricing
         
    Wire Size:10 to 2 Sol. AWG, 10 to 2 Str. AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KC22
    • Wire Size 10 to 2 Sol. AWG, 10 to 2 Str. AWG
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Servit Post™ Mechanical Grounding Connector, Wire Size: 10 to 2 Sol AWG; 10 to 2 Str AWG, Application: Fence Posts; Ground 1 or 2 Cables to Steel Structures; Tap 1 or 2 Cables from Busbar; Transformers, Leaded Bronze Alloy