Burndy K2C28 SERVIT POST™ Type K2C, Cable to Flat, #1 - 4/0 AWG, 5/8 - 11 Stud Diameter | Graybar Store
Burndy - SERVIT POST™ Type K2C, Cable to Flat, #1 - 4/0 AWG, 5/8 - 11 Stud Diameter - K2C28
+ / - Hover over image to Zoom
Other Views

    SERVIT POST™ Type K2C, Cable to Flat, #1 - 4/0 AWG, 5/8 - 11 Stud Diameter

    Manufacturer: Burndy
    Manufacturer #: K2C28
    SKU: 88047562
    $90.52
    Checking Pricing
         
    Wire Size:1 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2C28
    • Wire Size 1 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Connector, High Copper Alloy, 1 to 4/0 AWG Solid/Stranded Conductor, 2 Conductor(s), 5/8 Inch-11 TPI Stud Diameter, 1 Inch Stud Length, 1-3/16 Inch Body Hex Size, 1-1/2 Inch Nut Hex Size.