Burndy K2C26B1 SERVIT POST™ Type K2C, Cable to Flat, #2 - 2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2 - 13 Stud Diameter | Graybar Store
Burndy - SERVIT POST™ Type K2C, Cable to Flat, #2 - 2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2 - 13 Stud Diameter - K2C26B1
+ / - Hover over image to Zoom
Other Views

    SERVIT POST™ Type K2C, Cable to Flat, #2 - 2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2 - 13 Stud Diameter

    Manufacturer: Burndy
    Manufacturer #: K2C26B1
    SKU: 88047561
    $59.76
    Checking Pricing
         
    Wire Size:2 to 2/0 Str. AWG, 2 to 3/0 Sol. AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2C26B1
    • Wire Size 2 to 2/0 Str. AWG, 2 to 3/0 Sol. AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grounding Connector, High Copper Alloy, 2 to 3/0 AWG Solid, 2 to 2/0 AWG Stranded Conductor, 2 Conductor(s), 1/2 Inch-13 TPI Stud Diameter, 1-1/4 Inch Stud Length, 7/8 Inch Body Hex Size, 1 Inch Nut Hex Size.