Burndy K2C25 Mechanical Grounding Connector | Graybar Store
Burndy - Mechanical Grounding Connector - K2C25
+ / - Hover over image to Zoom
Other Views

    Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: K2C25
    SKU: 88047558
    $43.42
    Checking Pricing
         
    Wire Size:2 Sol. to 2/0 Sol. AWG, 2 Str. to 1/0 Str. AWG
    Use With:Copper Cable to Flat
    Stud Size (Inches):1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2C25
    • Stud Size (Inches) 1/2-13
    • Wire Size 2 Sol. to 2/0 Sol. AWG, 2 Str. to 1/0 Str. AWG
    • Use With Copper Cable to Flat
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT POST™ K2C Mechanical Grounding Connector, Leaded Bronze Alloy, Wire Size: 2 Sol to 2/0 Sol AWG; 2 Str to 1/0 Str AWG, Stud Size (Inches): 1/2-13 in, No. of Wires: 1