Burndy K2C23B1 SERVIT POST™ Type K2C, Cable to Flat, #8 - #2 AWG (Str) / 10-1 AWG (Sol), 3/8 - 16 Stud Diameter | Graybar Store
Burndy - SERVIT POST™ Type K2C, Cable to Flat, #8 - #2 AWG (Str) / 10-1 AWG (Sol), 3/8 - 16 Stud Diameter - K2C23B1
+ / - Hover over image to Zoom
Other Views

    SERVIT POST™ Type K2C, Cable to Flat, #8 - #2 AWG (Str) / 10-1 AWG (Sol), 3/8 - 16 Stud Diameter

    Manufacturer: Burndy
    Manufacturer #: K2C23B1
    SKU: 88047557
    $32.22
    Checking Pricing
         
    Wire Size:10 to 1 Sol. AWG, 8 to 2 Str. AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2C23B1
    • Wire Size 10 to 1 Sol. AWG, 8 to 2 Str. AWG
    • Country of Origin US - USA
    Product Overview:
    Grounding Connector, High Copper Alloy, 10 to 1 AWG Solid, 8 to 2 AWG Stranded Conductor, 2 Conductor(s), 3/8 Inch-16 TPI Stud Diameter, 1-1/8 Inch Stud Length, 5/8 Inch Body Hex Size, 13/16 Inch Nut Hex Size.