Burndy K2C22B1 Mechanical Grounding Connector | Graybar Store
Burndy - Mechanical Grounding Connector - K2C22B1
+ / - Hover over image to Zoom
Other Views

    Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: K2C22B1
    SKU: 88047555
    $30.68
    Checking Pricing
         
    Wire Size:10 Sol. to 2 Sol. AWG, 10 Str. to 3 Str. AWG
    Use With:Copper Cable to Flat
    Stud Size (Inches):3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K2C22B1
    • Stud Size (Inches) 3/8-16
    • Wire Size 10 Sol. to 2 Sol. AWG, 10 Str. to 3 Str. AWG
    • Use With Copper Cable to Flat
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SERVIT POST™ K2C Mechanical Grounding Connector, Leaded Bronze Alloy, Wire Size: 10 Sol to 2 Sol AWG; 10 Str to 3 Str AWG, Stud Size (Inches): 3/8-16 in, No. of Wires: 2