Burndy GP1429 High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 3/0 AWG to 250 MCM | Graybar Store
Burndy - High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 3/0 AWG to 250 MCM - GP1429
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 3/0 AWG to 250 MCM

    Manufacturer: Burndy
    Manufacturer #: GP1429
    SKU: 96051143
    $78.59
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 3/4 in.
    Wire Size:3/0 AWG to 250 MCM
    Use With:Connect 2 Copper Cables to Rod or Pipe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GP1429
    • Materials Copper Alloy
    • Pipe Size (Inches) 1/2 to 3/4 in.
    • Wire Size 3/0 AWG to 250 MCM
    • Use With Connect 2 Copper Cables to Rod or Pipe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GP Mechanical Grounding Connector, 2 Cables To Rod Or Pipe, Copper Alloy, Wire Size: 3/0 AWG Sol to 250 kcmil, Pipe Size (Inches): 1/2 to 3/4 in