Burndy GP1426 High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 4 to 2/0 Str AWG | Graybar Store
Burndy - High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 4 to 2/0 Str AWG - GP1426
+ / - Hover over image to Zoom
Other Views

    High Copper Alloy Ground Connector with Silicone Bronze Hardware, 1/2 to 3/4 in., 4 to 2/0 Str AWG

    Manufacturer: Burndy
    Manufacturer #: GP1426
    SKU: 88047468
    $76.34
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 3/4 in.
    Wire Size:4 Solid to 2/0 Stranded AWG
    Use With:Connect 2 Copper Cables to Rod or Pipe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GP1426
    • Materials Copper Alloy
    • Pipe Size (Inches) 1/2 to 3/4 in.
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • Use With Connect 2 Copper Cables to Rod or Pipe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GP Mechanical Grounding Connector, 2 Cables To Rod Or Pipe, Copper Alloy, Wire Size: 4 Sol to 2/0 Str AWG, Pipe Size (Inches): 1/2 to 3/4 in