NSI Industries 350SR Mechanical Dual Rated Splicer/Reducer | Graybar Store
NSI Industries - Mechanical Dual Rated Splicer/Reducer - 350SR
+ / - Hover over image to Zoom
Other Views

    Mechanical Dual Rated Splicer/Reducer

    Manufacturer: NSI Industries
    Manufacturer #: 350SR
    SKU: 25701924
    $30.21
    Checking Pricing
         
    Wire Size:350 kcmil to 6 AWG (Aluminum), 350 kcmil to 6 AWG (Copper)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 350SR
    • Finish Aluminum
    • Wire Size 350 kcmil to 6 AWG (Aluminum), 350 kcmil to 6 AWG (Copper)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SR Mechanical Dual Rated Splicer/Reducer, Wire Size: 350 kcmil to 6 AWG (Aluminum); 350 kcmil to 6 AWG (Copper), Color Code: Aluminum, Finish: Aluminum