Ilsco CP-4 Mechanical Copper Connector | Graybar Store
Ilsco - Mechanical Copper Connector - CP-4
+ / - Hover over image to Zoom
Other Views

    Mechanical Copper Connector

    Manufacturer: Ilsco
    Manufacturer #: CP-4
    SKU: 88137725
    $3.59
    Checking Pricing
         
    Wire Size:14 to 4 AWG
    Stud Size (Inches):1/4
    Material:Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # CP-4
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 4 AWG
    • Material Copper Alloy
    • For Use With Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanical copper connector with a range for 14 to 4 AWG.