Intermatic T40004RT3 Mechanical Control System With Transformer | Graybar Store
Intermatic - Mechanical Control System With Transformer - T40004RT3
+ / - Hover over image to Zoom
Other Views

    Mechanical Control System With Transformer

    Manufacturer: Intermatic
    Manufacturer #: T40004RT3
    SKU: 91016047
    $280.28
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Color:Grey
    Clock Motor Voltage:240V
    Switch Type:DPST
    Use With:Low Voltage Lighting
    HP Rating:5 hp
    Package Quantity:1 (Enclosure) Each
    Amps:30 A
    Voltage (Volts):120/208/240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T40004RT3
    • Color Grey
    • Voltage (Volts) 120/208/240
    • Amps 30 A
    • Clock Motor Voltage 240V
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 5 hp
    • Package Quantity 1 (Enclosure) Each
    • Switch Type DPST
    • Use With Low Voltage Lighting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Mechanical Control System With Transformer, Gray, Voltage (Volts): 120/208/240 V AC, Amps: 30 (Inductive) A; 30 (Resistive) A; 30 (Tungsten) A, Clock Motor Voltage: 240 V AC, Switch Type: DPST