Burndy KVSW34 OKLIP® Mechanical Connector - Type KVSW | Graybar Store
Burndy - OKLIP® Mechanical Connector - Type KVSW - KVSW34
+ / - Hover over image to Zoom
Other Views

    OKLIP® Mechanical Connector - Type KVSW

    Manufacturer: Burndy
    Manufacturer #: KVSW34
    SKU: 88047770
    $140.73
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:4 AWG to 500 kcmil (Copper)
    Wire Size:4 AWG to 500 kcmil (Copper), 400 to 500 Str. (Copper Run) kcmil
    Use With:Copper Conductors; Copper Weld Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVSW34
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 4 AWG to 500 kcmil (Copper)
    • Wire Size 4 AWG to 500 kcmil (Copper), 400 to 500 Str. (Copper Run) kcmil
    • Use With Copper Conductors; Copper Weld Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanical Connector For CUWeld and Copper Supplied with a CU alloy Spacer that separates run and tap conductors, Run: 400 - 500 kcmil, Tap: 4 (Str) - 500 kcmil.
    Mechanical Connector, High Strength Copper Alloy Body/Spacer, Neoprene Ring, Silicon Bronze Durium Hardware, Two Bolt With Spacer Installation, Conductor Material Copper/Copperweld, 400 kcmil Minimum Run Conductor Size, 500 kcmil Maximum Run Conductor Size, 4 AWG Stranded, 500 kcmil Minimum Tap Conductor Size, 4 AWG Stranded, 500 kcmil Maximum Tap Conductor Size, Oklip Brand, KVSW Model