Burndy KVSW28 OKLIP® Mechanical Connector - Type KVSW | Graybar Store
Burndy - OKLIP® Mechanical Connector - Type KVSW - KVSW28
+ / - Hover over image to Zoom
Other Views

    OKLIP® Mechanical Connector - Type KVSW

    Manufacturer: Burndy
    Manufacturer #: KVSW28
    SKU: 88047768
    $61.72
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:6 to 4/0 (Copper) AWG
    Wire Size:1/0 to 4/0 Str. (Copper Run) AWG, 6 to 4/0 (Copper) AWG
    Use With:Copper Conductors; Copper Weld Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVSW28
    • Accommodates Run and Tap Conductors
    • Tap Conductor Size 6 to 4/0 (Copper) AWG
    • Wire Size 1/0 to 4/0 Str. (Copper Run) AWG, 6 to 4/0 (Copper) AWG
    • Use With Copper Conductors; Copper Weld Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mechanical Connector For CUWeld and Copper Supplied with a CU alloy Spacer that separates run and tap conductors, Run: 1/0 (Str) - 4/0 (Str)., Tap: 6 (Sol) - 4/0 (Str).
    Mechanical Connector, High Strength Copper Alloy Body/Spacer, Neoprene Ring, Silicon Bronze Durium Hardware, Two Bolt With Spacer Installation, Conductor Material Copper/Copperweld, 1/0 AWG Stranded Minimum Run Conductor Size, 4/0 AWG Stranded Maximum Run Conductor Size, 6 AWG Solid, 4/0 AWG Stranded Minimum Tap Conductor Size, 6 AWG Solid, 4/0 AWG Stranded Maximum Tap Conductor Size, Oklip Brand, KVSW Model