Ortronics (Legrand) OR-MCT810 Mechanical Compression Tool, 8 to 1/0 AWG | Graybar Store
Ortronics (Legrand) - Mechanical Compression Tool, 8 to 1/0 AWG - OR-MCT810
+ / - Hover over image to Zoom
Other Views

    Mechanical Compression Tool, 8 to 1/0 AWG

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MCT810
    SKU: 25361093
    $352.75
    Checking Pricing
         
    Length:279 mm
    Material:Copper
    Size:279 L mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MCT810
    • Size 279 L mm
    • Type Mechanical Compression Tool
    • Length 279 mm
    • Material Copper
    • Includes Dies
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mechanical Compression Tool, Size: 279 L mm, Copper