Square D (Schneider Electric) 9038DG8 Mechanical Alternator, Type D Float Switch, Closed Tank | Graybar Store
Square D (Schneider Electric) - Mechanical Alternator, Type D Float Switch, Closed Tank - 9038DG8
+ / - Hover over image to Zoom
Other Views

    Mechanical Alternator, Type D Float Switch, Closed Tank

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9038DG8
    SKU: 92114437
    $528.04
    Checking Pricing
         
    Additional Features:Float Kit
    3-Phase HP Rating (Max.):0.25 at
    Mounting Position:Top; Vertical
    NEMA Rating:1
    Action:Close on Liquid Rise
    Material:92114437
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9038DG8
    • 3-Phase HP Rating (Max.) 0.25 at
    • Additional Features Float Kit
    • Mounting Position Top; Vertical
    • NEMA Rating 1
    • Material 92114437
    • Action Close on Liquid Rise
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Flange Mounted Mechanical Alternator Closed Tank, Steel, Mounting Position: Top; Vertical, NEMA Rating: 1, 3-Phase HP Rating (Max.): 0.25 at 32 V DC hp; 0.5 at 115 V DC hp; 0.5 at 230 V DC hp; 1 at 460 V AC hp; 1 at 475 V AC hp; 3 at 115 V AC hp; 5 at