Intermatic T174 Mechanical 24-Hour Time Switches | Graybar Store
Intermatic - Mechanical 24-Hour Time Switches - T174
+ / - Hover over image to Zoom
Other Views

    Mechanical 24-Hour Time Switches

    Manufacturer: Intermatic
    Manufacturer #: T174
    SKU: 88138734
    $153.95
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:208/277V
    HP Rating:5HP at 240V, 10HP at 240V
    Load Rating:40A
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T174
    • Clock Motor Voltage 208/277V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 5HP at 240V, 10HP at 240V
    • Load Rating 40A
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DPST 24 Hour 208-277-volt time switch with type 1 indoor enclosure.