Greenlee 0155-25A Measuring Tape, Power Return, 25 ft. | Graybar Store
Greenlee - Measuring Tape, Power Return, 25 ft. - 0155-25A
+ / - Hover over image to Zoom
Other Views

    Measuring Tape, Power Return, 25 ft.

    Manufacturer: Greenlee
    Manufacturer #: 0155-25A
    SKU: 25201535
    $15.84
    Checking Pricing
         
    Blade Length (Feet):25 ft.
    Additional Features:Standout 6 Feet
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0155-25A
    • Type Power Return
    • Additional Features Standout 6 Feet
    • Blade Length (Feet) 25 ft.
    Product Overview:
    Power Return Tape, Type Power Return Tape, Length 25 Ft., Width 1 Inch