L. H. Dottie DWP502 Polyester Pull Line-Measuring Tape, 500 ft. | Graybar Store
L. H. Dottie - Polyester Pull Line-Measuring Tape, 500 ft. - DWP502
+ / - Hover over image to Zoom
Other Views

    Polyester Pull Line-Measuring Tape, 500 ft.

    Manufacturer: L. H. Dottie
    Manufacturer #: DWP502
    SKU: 99601089
    $163.95
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DWP502
    • Materials Polyester
    • For Use With Conduit
    Product Overview:
    Pull Line Measuring Tape, Polyester, Length 500 Ft, Outer Diameter 3/4 Inch, 2500 Lb Tensile Strength, Application Pull Tape, Dottie Brand, Constructional Feature Abrasion Resistant, Standard Package 4