Ideal Industries 35-242 Auto Lock Measuring Tape, 1 in. x 25 ft. | Graybar Store
Ideal Industries - Auto Lock Measuring Tape, 1 in. x 25 ft. - 35-242
+ / - Hover over image to Zoom
Other Views

    Auto Lock Measuring Tape, 1 in. x 25 ft.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-242
    SKU: 22085316
    $20.27
    Checking Pricing
         
    Overall Length (Inches):25 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-242
    • Overall Length (Inches) 25 ft
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Measuring Tape, Overall Length (Inches): 25 ft., Autolock