Greenlee 39243 Measuring/Pulling Tape, High Strength Polyamide, 1/4 in. x 3000 ft. | Graybar Store
Greenlee - Measuring/Pulling Tape, High Strength Polyamide, 1/4 in. x 3000 ft. - 39243
+ / - Hover over image to Zoom
Other Views

    Measuring/Pulling Tape, High Strength Polyamide, 1/4 in. x 3000 ft.

    Manufacturer: Greenlee
    Manufacturer #: 39243
    SKU: 96024840
    $966.00
    Checking Pricing
         
    Length (Feet):3000.0
    Tensile Strength (Pound):1250 lb.
    Outer Diameter:1/4 IN (6.400 MM)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39243
    • Length (Feet) 3000.0
    • Materials High Strength Polyamide
    • Outer Diameter 1/4 IN (6.400 MM)
    Product Overview:
    Conduit Measuring Tape, Kevlar, Length 3000 Ft, Width 1/4 Inch, 1250 Lb Tensile Strength, Dispenser Not Included, Used on Dispenser 406, Application Pull Cable/Rope, Greenlee Brand