Belden AX101065 MDVO Style Cat 6 Modular Jack | Graybar Store
Belden - MDVO Style Cat 6 Modular Jack - AX101065
+ / - Hover over image to Zoom
Other Views

    MDVO Style Cat 6 Modular Jack

    Manufacturer: Belden
    Manufacturer #: AX101065
    SKU: 99503019
    $8.80
    Checking Pricing
         
    Color:White
    Style:MDVO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101065
    • Color White
    • Style MDVO
    • Category Cat 6
    • Connector Type UTP
    • Termination Style IDC (Rear); Mated (Front)
    • Flammability Rating UL 94V-0
    • Wiring Configuration T568A; T568B
    • Country of Origin DK - Denmark
    Product Overview:
    Cat 6+ modular jack, RJ-45, MDVO style, white.
    • Mix and match with a wide variety of MDVO adapters, boxes, and patch panels
    • Exceeds Category 6 standards
    • MDVO style