Belden A0645273 MDVO Side Entry Box | Graybar Store
Belden - MDVO Side Entry Box - A0645273
+ / - Hover over image to Zoom
Other Views

    MDVO Side Entry Box

    Manufacturer: Belden
    Manufacturer #: A0645273
    SKU: 97143844
    $3.76
    Checking Pricing
         
    Material:Plastic
    Dimensions (Inches):2 W x 1.11 D x 2.75 H
    Part Number:A0645273
    Color:White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0645273
    • Color White
    • Part Number A0645273
    • Mounting Style Flush Mount
    • Type MDVO Side Entry Box
    • No. of Ports 2
    • Dimensions (Inches) 2 W x 1.11 D x 2.75 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    MDVO Side Entry Box, White, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 2 W x 1.11 D x 2.75 H in