Belden MDVO Modular Furniture Adapter | Graybar Store
Belden - MDVO Modular Furniture Adapter
+ / - Hover over image to Zoom
Other Views

    MDVO Modular Furniture Adapter

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Mounting Style Flush Mount
    • Type Modular Furniture Adapter
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Packaging
    Use With
    No. of Ports
    Price
    AX100927
    99509143
    Plastic
    Ideal Outlet Adapters for Open Office Furniture Applications
    3.3 W x 0.75 D x 1.78 H
    AX100927
    White
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    4
    .51
    /
    EA
    99509143
    Material
    Plastic
    Additional Features
    Ideal Outlet Adapters for Open Office Furniture Applications
    Dimensions (Inches)
    3.3 W x 0.75 D x 1.78 H
    Part Number
    AX100927
    Color
    White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX100926
    99509237
    Plastic
    Ideal Outlet Adapters for Open Office Furniture Applications
    1.78 W x 0.75 D x 1.78 H
    AX100926
    Almond
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    4
    .51
    /
    EA
    99509237
    Material
    Plastic
    Additional Features
    Ideal Outlet Adapters for Open Office Furniture Applications
    Dimensions (Inches)
    1.78 W x 0.75 D x 1.78 H
    Part Number
    AX100926
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX100928
    99503411
    Plastic
    Ideal Outlet Adapters for Open Office Furniture Applications
    3.3 W x 0.75 D x 1.78 H
    AX100928
    Black
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    4
    .51
    /
    EA
    99503411
    Material
    Plastic
    Additional Features
    Ideal Outlet Adapters for Open Office Furniture Applications
    Dimensions (Inches)
    3.3 W x 0.75 D x 1.78 H
    Part Number
    AX100928
    Color
    Black
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    4
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509143 SKU, 99509143 ANALYTICS...
    Dimensions (Inches)
    3.3 W x 0.75 D x 1.78 H
    Part Number
    AX100927
    Color
    White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509237 SKU, 99509237 ANALYTICS...
    Dimensions (Inches)
    1.78 W x 0.75 D x 1.78 H
    Part Number
    AX100926
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503411 SKU, 99503411 ANALYTICS...
    Dimensions (Inches)
    3.3 W x 0.75 D x 1.78 H
    Part Number
    AX100928
    Color
    Black
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    4
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available