Belden AX100926 MDVO Modular Furniture Adapter | Graybar Store
Belden - MDVO Modular Furniture Adapter - AX100926
+ / - Hover over image to Zoom
Other Views

    MDVO Modular Furniture Adapter

    Manufacturer: Belden
    Manufacturer #: AX100926
    SKU: 99509237
    $4.51
    Checking Pricing
         
    Material:Plastic
    Additional Features:Ideal Outlet Adapters for Open Office Furniture Applications
    Dimensions (Inches):1.78 W x 0.75 D x 1.78 H
    Part Number:AX100926
    Color:Almond
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100926
    • Color Almond
    • Part Number AX100926
    • Mounting Style Flush Mount
    • Type Modular Furniture Adapter
    • No. of Ports 4
    • Additional Features Ideal Outlet Adapters for Open Office Furniture Applications
    • Dimensions (Inches) 1.78 W x 0.75 D x 1.78 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Modular Furniture Adapter, Almond, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 1.78 W x 0.75 D x 1.78 H in