Belden A0620808 MDVO Faceplate - 2-Gang | Graybar Store
Belden - MDVO Faceplate - 2-Gang - A0620808
+ / - Hover over image to Zoom
Other Views

    MDVO Faceplate - 2-Gang

    Manufacturer: Belden
    Manufacturer #: A0620808
    SKU: 97104156
    $6.46
    Checking Pricing
         
    Material:Plastic
    Dimensions (Inches):4.85 W x 0.38 D x 4.49 H
    Part Number:A0620808
    Color:White
    Packaging:1 Each
    Use With:Belden IBDN Systems 1200
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0620808
    • Color White
    • Part Number A0620808
    • Mounting Style Flush Mount
    • Type MDVO Faceplate
    • No. of Ports 12
    • Dimensions (Inches) 4.85 W x 0.38 D x 4.49 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 1200
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    MDVO Faceplate, White, Flush Mount, Plastic, No. of Ports: 12, Dimension (Inches): 4.85 W x 0.38 D x 4.49 H in