Belden A0405538 MDVO Blank Insert | Graybar Store
Belden - MDVO Blank Insert - A0405538
+ / - Hover over image to Zoom
Other Views

    MDVO Blank Insert

    Manufacturer: Belden
    Manufacturer #: A0405538
    SKU: 97104152
    $19.50
    Checking Pricing
         
    Style:MDVO
    Color:White
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0405538
    • Color White
    • Style MDVO
    • Insert Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Mdvo Blank Insert, White