Belden MDVO 106 Adapter Frame | Graybar Store
Belden - MDVO 106 Adapter Frame
+ / - Hover over image to Zoom
Other Views

    MDVO 106 Adapter Frame

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Mounting Style Flush Mount
    • Type Adapter
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Material
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Packaging
    Use With
    No. of Ports
    Price
    AX100310
    97221850
    Plastic
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    1.5 W x 0.59 D x 4.1 H
    AX100310
    White
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    3
    .86
    /
    EA
    97221850
    Material
    Plastic
    Additional Features
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100310
    Color
    White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    3
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX100305
    98289475
    Plastic
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    1.5 W x 0.59 D x 4.1 H
    AX100305
    Almond
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    2
    $
    3
    .86
    /
    EA
    98289475
    Material
    Plastic
    Additional Features
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100305
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    2
    $
    3
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX100309
    98289481
    Plastic
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    1.5 W x 0.59 D x 4.1 H
    AX100309
    Almond
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    3
    .86
    /
    EA
    98289481
    Material
    Plastic
    Additional Features
    Designed for Installations Using Standard NEMA Electrical-Style Faceplates also Referred to as 106-Type or Duplex Wall Plates
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100309
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    3
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221850 SKU, 97221850 ANALYTICS...
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100310
    Color
    White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    3
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98289475 SKU, 98289475 ANALYTICS...
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100305
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    2
    Price
    $
    3
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98289481 SKU, 98289481 ANALYTICS...
    Dimensions (Inches)
    1.5 W x 0.59 D x 4.1 H
    Part Number
    AX100309
    Color
    Almond
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    3
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available