Bussmann (Eaton) BK/MDQ-6-1/4 MDQ Series 6.25A 250V Dual Element Time Delay Glass Tube Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - MDQ Series 6.25A 250V Dual Element Time Delay Glass Tube Fuse (Bulk Pack) - BK/MDQ-6-1/4
+ / - Hover over image to Zoom
Other Views

    MDQ Series 6.25A 250V Dual Element Time Delay Glass Tube Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDQ-6-1/4
    SKU: 22087129
    $251.00
    Checking Pricing
         
    Amps:6-1/4A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDQ-6-1/4
    • Amps 6-1/4A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Dual-Element Glass Tube Fuse
    Product Overview:
    MDQ Series 6 1/4A 250V dual element time delay glass tube fuse.
    Bussmann's MDQ Series time delay fuse features a glass tube with nickel-plated brass endcaps.