Bussmann (Eaton) MDQ-2 MDQ Series 2A 250V Dual Element Time Delay Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - MDQ Series 2A 250V Dual Element Time Delay Glass Tube Fuse - MDQ-2
+ / - Hover over image to Zoom
Other Views

    MDQ Series 2A 250V Dual Element Time Delay Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDQ-2
    SKU: 89002676
    $22.85
    Checking Pricing
         
    Amps:2A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDQ-2
    • Application Control Circuits; Electronic Relay
    • Amps 2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    Product Overview:
    MDQ Series 2A 250V dual element time delay glass tube fuse.
    Bussmann's MDQ Series time delay fuse features a glass tube with nickel-plated brass endcaps.