Bussmann (Eaton) MDL-2-1/2-R MDL Series RoHS Compliant 2 1/2A 250VAC Time Delay Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDL Series RoHS Compliant 2 1/2A 250VAC Time Delay Glass Tube Ferrule Fuse - MDL-2-1/2-R
+ / - Hover over image to Zoom
Other Views

    MDL Series RoHS Compliant 2 1/2A 250VAC Time Delay Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-2-1/2-R
    SKU: 25088311
    $10.93
    Checking Pricing
         
    Amps:2-1/2A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-2-1/2-R
    • Application Electronic Circuits
    • Amps 2-1/2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    Product Overview:
    MDL Series RoHS Compliant 2 1/2A 250VAC time delay glass tube ferrule fuse.
    • Use for close sizing on inductive circuits
    • Nickel-plated-brass end caps
    • CSA- and UL listed