Bussmann (Eaton) BK/MDL-1-R MDL Series 1A 250V Time Delay Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDL Series 1A 250V Time Delay Glass Tube Ferrule Fuse - BK/MDL-1-R
+ / - Hover over image to Zoom
Other Views

    MDL Series 1A 250V Time Delay Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDL-1-R
    SKU: 25088140
    $148.76
    Checking Pricing
         
    Amps:1A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDL-1-R
    • Application Electronic Circuits
    • Amps 1A
    • Fuse Dimension 0.25 Dia x 1.25 L in
    Product Overview:
    MDL Series 1A 250V time delay glass tube ferrule fuse.
    • Electronic 6.4X31.7mm time delay glass tube nickel-plated brass endcaps PCB and small dimension ferrule fuse