Bussmann (Eaton) MDA Series RoHS Compliant 250V Time-Delay Ceramic Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDA Series RoHS Compliant 250V Time-Delay Ceramic Tube Ferrule Fuse
+ / - Hover over image to Zoom
Other Views

    MDA Series RoHS Compliant 250V Time-Delay Ceramic Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
         

    MDA series time-delay ceramic tube fuse.

    • Electronic 6.4X31.5mm time delay ceramic tube nickel-plated brass endcaps PCB and small dimension ferrule fuse
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.25 Dia x 1.25 L in
    • Fuse Type Time-Delay Fuse
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    MDA-15-R
    25088373
    15A
    250V
    $
    16
    .10
    5 Ea
    /
    Package
    25088373
    Amps
    15A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    16
    .10
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-10-R
    25088372
    10A
    250V
    $
    15
    .10
    5 Ea
    /
    Package
    25088372
    Amps
    10A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    15
    .10
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-2-R
    25088459
    2A
    250V
    $
    15
    .20
    5 Ea
    /
    Package
    25088459
    Amps
    2A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    15
    .20
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-3-R
    25088379
    3A
    250V
    $
    16
    .70
    5 Ea
    /
    Package
    25088379
    Amps
    3A
    Voltage Rating
    250V
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    $
    16
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-30-R
    25088360
    30A
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package
    25088360
    Amps
    30A
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-2-1/2-R
    25088433
    2-1/2A
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package
    25088433
    Amps
    2-1/2A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-4-R
    25088380
    4A
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package
    25088380
    Amps
    4A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-1/2-R
    25088519
    1/2A
    250 V AC
    35 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .15
    5 Ea
    /
    Package
    25088519
    Amps
    1/2A
    Voltage Rating
    250 V AC
    Interrupt Rating
    35 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .15
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-8-R
    25088374
    8A
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .10
    5 Ea
    /
    Package
    25088374
    Amps
    8A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .10
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-5-R
    25088381
    5A
    250 V AC
    200 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    47
    .75
    5 Ea
    /
    Package
    25088381
    Amps
    5A
    Voltage Rating
    250 V AC
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    47
    .75
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-12-R
    25088375
    12A
    250 V AC
    750 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    14
    .70
    5 Ea
    /
    Package
    25088375
    Amps
    12A
    Voltage Rating
    250 V AC
    Interrupt Rating
    750 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    14
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-20-R
    25088393
    20A
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .05
    5 Ea
    /
    Package
    25088393
    Amps
    20A
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .05
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-1-1/2-R
    25088521
    1-1/2A
    250 V AC
    100 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .15
    5 Ea
    /
    Package
    25088521
    Amps
    1-1/2A
    Voltage Rating
    250 V AC
    Interrupt Rating
    100 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    18
    .15
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MDA-25-R
    25088359
    25A
    125 V DC; 250 V AC
    1500 at 250 V AC A
    Dual
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package
    25088359
    Amps
    25A
    Voltage Rating
    125 V DC; 250 V AC
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    $
    16
    .70
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088373 SKU, 25088373 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    16
    .10
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088372 SKU, 25088372 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    15
    .10
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088459 SKU, 25088459 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    15
    .20
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088379 SKU, 25088379 ANALYTICS...
    Interrupt Rating
    Element
    Additional Features
    Standard
    Response Time
    Price
    $
    16
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088360 SKU, 25088360 ANALYTICS...
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088433 SKU, 25088433 ANALYTICS...
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088380 SKU, 25088380 ANALYTICS...
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088519 SKU, 25088519 ANALYTICS...
    Interrupt Rating
    35 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    18
    .15
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088374 SKU, 25088374 ANALYTICS...
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .10
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088381 SKU, 25088381 ANALYTICS...
    Interrupt Rating
    200 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    47
    .75
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088375 SKU, 25088375 ANALYTICS...
    Interrupt Rating
    750 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    14
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088393 SKU, 25088393 ANALYTICS...
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .05
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088521 SKU, 25088521 ANALYTICS...
    Interrupt Rating
    100 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    18
    .15
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25088359 SKU, 25088359 ANALYTICS...
    Interrupt Rating
    1500 at 250 V AC A
    Element
    Dual
    Additional Features
    Ceramic Body Allows for Higher Amp/Volt Rating Combinations
    Standard
    0 to 20 A; 25 to 30 A; CE; CSA Certified; CSA Component Acceptance; Class 1422-01; Class 1422-30; File 53787; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Response Time
    120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    Price
    $
    16
    .70
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available