Bussmann (Eaton) MDA-15-R MDA Series RoHS Compliant 15A 250VAC Time Delay Ceramic Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDA Series RoHS Compliant 15A 250VAC Time Delay Ceramic Tube Ferrule Fuse - MDA-15-R
+ / - Hover over image to Zoom
Other Views

    MDA Series RoHS Compliant 15A 250VAC Time Delay Ceramic Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDA-15-R
    SKU: 25088373
    $16.10
    Checking Pricing
         
    Amps:15A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDA-15-R
    • Application Electronic Circuits
    • Amps 15A
    • Fuse Dimension 0.25 Dia x 1.25 L in
    Product Overview:
    MDA Series RoHS Compliant 15A 250VAC time delay ceramic tube ferrule fuse.
    • Electronic 6.4X31.5mm Time Delay Ceramic Tube Nickel-Plated Brass Endcaps PCB and Small Dimension Ferrule Fuse