ITW Linx MCO8110 8-Pair Solid State Indoor Protector with 110 Input/Output | Graybar Store
ITW Linx - 8-Pair Solid State Indoor Protector with 110 Input/Output - MCO8110
+ / - Hover over image to Zoom
Other Views

    8-Pair Solid State Indoor Protector with 110 Input/Output

    Manufacturer: ITW Linx
    Manufacturer #: MCO8110
    SKU: 99570547
    $81.73
    Checking Pricing
         
    Pair Count:8
    Input/Output:110/110
    Brand or Series:SurgeGate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # MCO8110
    • Pair Count 8
    • Brand or Series SurgeGate
    • Input/Output 110/110
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protects up to eight lines using two 110 punchdown input and two 110 punchdown on the output.
    Surgegate Series Modular Protection. Protects up to 16-wires (8-pairs) using 110 punchdown block on the Input and 110 punchdown block on the output.