ITW Linx MCO4X4 Analog Station Set and Central Office Line Protector, 1 Pair | Graybar Store
ITW Linx - Analog Station Set and Central Office Line Protector, 1 Pair - MCO4X4
+ / - Hover over image to Zoom
Other Views

    Analog Station Set and Central Office Line Protector, 1 Pair

    Manufacturer: ITW Linx
    Manufacturer #: MCO4X4
    SKU: 99570559
    $66.79
    Checking Pricing
         
    Pair Count:1
    Input/Output:RJ-11/45 Connectors (Pins 4, 5)
    Brand or Series:SurgeGate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # MCO4X4
    • Pair Count 1
    • Brand or Series SurgeGate
    • Input/Output RJ-11/45 Connectors (Pins 4, 5)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protects four CO lines. Features8 RJ-11/45 jacks through 4 ports (4 lines 4 equipment - pins 45 each port). Use with Towermax KSUbase unit.
    • The product allows the consumer to connect their valuable electronic devices without the worry of damage from a power surge,
    • 8 RJ-11/45 jacks through 4 ports (4 lines, 4 equipment - pins 4,5 each port)
    • Use with Towermax KSU base unit,Includes four RJ-11 7 ft. phone cords
    • Clamping level 120 Volts