ITW Linx MCO4110 4-Pair Solid State Indoor Protector with 110 Input/Output or (4) RJ-11, or (2) RJ-45 Output | Graybar Store
ITW Linx - 4-Pair Solid State Indoor Protector with 110 Input/Output or (4) RJ-11, or (2) RJ-45 Output - MCO4110
+ / - Hover over image to Zoom
Other Views

    4-Pair Solid State Indoor Protector with 110 Input/Output or (4) RJ-11, or (2) RJ-45 Output

    Manufacturer: ITW Linx
    Manufacturer #: MCO4110
    SKU: 99570545
    $68.55
    Checking Pricing
         
    Pair Count:4
    Input/Output:110/110
    Brand or Series:SurgeGate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # MCO4110
    • Pair Count 4
    • Brand or Series SurgeGate
    • Input/Output 110/110
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protects up to 4 lines using one 110 punchdown input/110 output or four RJ11 or tow RJ14.
    • Surgegate Series Modular Protection.
    • Protects up to 8-wires (4-pairs) using 110 punchdown block on the input and 110 punchdown block or four RJ-11 or two RJ-45 on the output.
    • Includes 4 RJ-11 7 foot phone cords and four reusable cable ties.