Siemon MC6-15-03-003 MC6 UTP Modular Cords, Berk-Tek | Graybar Store
Siemon - MC6 UTP Modular Cords, Berk-Tek - MC6-15-03-003
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, Berk-Tek

    Manufacturer: Siemon
    Manufacturer #: MC6-15-03-003
    SKU: 25457409
    $15.59
    Checking Pricing
         
    Color:Red
    Length:15 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-15-03-003
    • Color Red
    • Length 15 ft.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cable, Length: 15 ft, Red