Siemon MC6-07-02 MC6 UTP Modular Cords, 7 FT, White | Graybar Store
Siemon - MC6 UTP Modular Cords, 7 FT, White - MC6-07-02
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 7 FT, White

    Manufacturer: Siemon
    Manufacturer #: MC6-07-02
    SKU: 25415991
    $11.58
    Checking Pricing
         
    Color:White
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-07-02
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cat 6 white patch cord- 7 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH