Siemon MC6-03-06 MC6 UTP Modular Cords, 3FT, Blue | Graybar Store
Siemon - MC6 UTP Modular Cords, 3FT, Blue - MC6-03-06
+ / - Hover over image to Zoom
Other Views

    MC6 UTP Modular Cords, 3FT, Blue

    Manufacturer: Siemon
    Manufacturer #: MC6-03-06
    SKU: 25415219
    $9.75
    Checking Pricing
         
    Color:Blue
    Length (Feet):3.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MC6-03-06
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 3.0
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Cat 6 blue patch cord- 3 ft.
    • Exceeds Category 6 industry standards
    • High performance for optimal flexibility transmission performance
    • Integral latch guard protects plug from snagging when pulling through pathways or cable manager
    • Jacket meets the flame resistance requirements for both CM and LSOH